Overview
Mfr description
B-0826-MMSL METRIC SOLID MALE ALL BRD HO
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353186329
- Product TypesMetric Male 24° Seat - Light DIN 3853
- UPC_NO822353186329
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data