Motion
B-1012-FOFS
Hose End - 5/8 in Hose ID, Female
Mi Item #10915752
MFR #B-1012-FOFS
Price$32.95/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5/8 in Hose ID, Female
Mi Item #10915752
MFR #B-1012-FOFS

Mfr description
B-1012-FOFS ORFS FEMALE FOR BRD HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.95/pc

Specifications

Dimensions

  • Dash Size
    10
  • End 1 Size
    0.6250 in
  • Hex Body
    1.4173 in
  • Hex Size
    36 mm
  • Hose Cut-Off Factor
    1.6600 in, 42.10 mm
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Size
    0.6250 in
  • Thread Size
    1-3/16-12
  • Weight
    0.64 lb

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Connection Type
    Female
  • Coupling Connection Type
    Female
  • End 1 Style
    Female
  • End Gender
    Female
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • Manufacturer Upc Number
    822353184431
  • Product Types
    ORFS Female with Stem Hexagon
  • Thread Standard
    ORFS
  • Thread Type
    Female
  • Type
    ORFS Female Coupling
  • UPC_NO
    822353184431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)