Motion
B-1024-FKOS
Hose End - 5/8 in Hose ID, Female
Mi Item #10915759
MFR #B-1024-FKOS
Price$38.42/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5/8 in Hose ID, Female
Mi Item #10915759
MFR #B-1024-FKOS

Mfr description
B-1024-FKOS KOMATSU FEM SWIVEL BRD HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.42/pc

Specifications

Dimensions

  • Dash Size
    10
  • End 1 Size
    0.6250 in
  • End 2 Size
    24x1.5
  • Hose Cut-Off Factor
    1.0670 in, 27.10 mm
  • Hose Dash Size
    10
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Size
    0.6250 in
  • Thread Size
    24x1.5
  • Weight
    0.51 lb
  • Width
    1.2598 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Metric
  • Connection 2 Short Name
    Komatsu
  • Connection Type
    Female
  • Coupling Connection Type
    Female
  • End 1 Style
    Female
  • End Gender
    Female
  • Fitting Shape
    Straight
  • Manufacturer Upc Number
    822353187135
  • Port Gender
    Female
  • Product Types
    Komatsu Female
  • Style
    Straight
  • Thread Standard
    Metric
  • Thread Type
    Female
  • Type
    Female Coupling
  • UPC_NO
    822353187135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)