Motion
B-1026-FMOL
Hose End - 5/8 in Hose ID, Female
Mi Item #10915762
MFR #B-1026-FMOL
Price$27.24/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5/8 in Hose ID, Female
Mi Item #10915762
MFR #B-1026-FMOL

Mfr description
B-1026-FMOL METRIC SWIVEL FEMALE BRD HOS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.24/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.7090 in
  • Dash Size
    10
  • Hose Cut-Off Factor
    1.1500 in, 29.19 mm
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Thread Size
    M26 x 1.5
  • Weight
    0.40 lb
  • Width
    1.2598 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    DIN Light
  • Connection Type
    DIN Metric 24° Light
  • Coupling Connection Type
    Female
  • End 1 Style
    DIN Metric 24° Light
  • End Gender
    Female
  • Fitting Connection Family
    DIN 2353 / ISO 8434-1
  • Fitting Type
    Metric DIN Heavy
  • Manufacturer Upc Number
    822353186541
  • Mating Angle
    24 °
  • Product Types
    Metric Female 24° Cone with O-Ring - Light DIN 3865
  • Seal Type
    DIN 24 °Cone
  • Seated Angle
    24 °
  • Standards Met
    DIN 3865
  • Style
    Straight
  • Thread Standard
    DIN Light
  • Thread Type
    DIN Metric 24 °Light
  • UPC_NO
    822353186541
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)