Overview
Mfr description
B-1212-BTTF BITE-TYPE TUBE FITTING R1/R2
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353204566
- Product TypesBite Type Tube Fitting
- TypeBite Type Tube Fitting
- UPC_NO822353204566
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data