Motion
B-1212-C614
45º Flange Code 61 Braided Hose
Mi Item #10915776
MFR #B-1212-C614
Price$64.47/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45º Flange Code 61 Braided Hose
Mi Item #10915776
MFR #B-1212-C614

Mfr description
B-1212-C614 45 DG FLANGE CODE 61 BRD HOS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.47/pc

Specifications

Dimensions

  • Angle
    45 º

Details

  • Manufacturer Upc Number
    822353185117
  • Maximum Operating Pressure
    3,000 psi
  • Product Types
    45° Flange SAE 3000 PSI J518 Code 61
  • UPC_NO
    822353185117
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)