Motion
B-1212-C629
90º Flange Code 62 Braided Hose
Mi Item #10915780
MFR #B-1212-C629
Price$87.61/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90º Flange Code 62 Braided Hose
Mi Item #10915780
MFR #B-1212-C629

Mfr description
B-1212-C629 90 DG FLANGE CODE 62 BRD HOS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.61/pc

Specifications

Dimensions

  • Angle
    90 º

Details

  • Manufacturer Upc Number
    822353185384
  • Maximum Operating Pressure
    6000 psi
  • Product Types
    90° Flange SAE 6000 PSI J518 Code 62
  • UPC_NO
    822353185384
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)