Motion
B-1212-FBFS
Hose End - 3/4 in Hose ID, Female
Mi Item #10915783
MFR #B-1212-FBFS
Price$41.07/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/4 in Hose ID, Female
Mi Item #10915783
MFR #B-1212-FBFS

Mfr description
B-1212-FBFS BSPP FEM FLAT SEAT BRD HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.07/pc

Specifications

Dimensions

  • Dash Size
    12
  • Hex Body
    1.2598 in
  • Hex Size
    32 mm
  • Hose Cut-Off Factor
    18.10 mm
  • Hose Dash Size
    12
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Thread Size
    3/4-14 BSPP
  • Weight
    0.42 lb

Details

  • Additional Details
    One-Piece Design
  • Configuration
    Straight
  • Connection 1 Short Name
    BSPP
  • Connection Type
    BSPP
  • Coupling Connection Type
    Female
  • End 1 Style
    BSPP
  • End Gender
    Female
  • Fitting Connection Family
    BSPP (G)
  • Fitting Shape
    Straight
  • Fitting Type
    BSPP (Parallel)
  • Manufacturer Upc Number
    822353186220
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Thread Standard
    BSPP
  • Thread Type
    BSPP
  • Type
    BSPP Female Flat Seat
  • UPC_NO
    822353186220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)