Motion
B-1212-FNPR
Hose End - 3/4 in Hose ID, Female
Mi Item #10915794
MFR #B-1212-FNPR
Price$44.23/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/4 in Hose ID, Female
Mi Item #10915794
MFR #B-1212-FNPR

Mfr description
B-1212-FNPR NPTF SOLID FEM RIGID BRD HOS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.23/pc

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • End 2 Size
    3/4-14
  • Hex Body
    1.2598 in
  • Hex Size
    32 mm
  • Hose Cut-Off Factor
    1.5000 in, 38.10 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • SAE Size
    -12
  • Size
    0.7500 in
  • Thread Size
    3/4-14 NPTF
  • Weight
    0.48 lb
  • Width
    1.2600 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    Female
  • Coupling Connection Type
    Female
  • End 1 Style
    Female
  • End Gender
    Female
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • Manufacturer Upc Number
    822353183090
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Thread Standard
    NPTF
  • Thread Type
    Female
  • Type
    NPTF Solid Female Coupling
  • UPC_NO
    822353183090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)