Motion
B-1212-FOFS
Hose End - 3/4 in Hose ID
MI ITEM #10915799
MFR #B-1212-FOFS
Price$35.93/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/4 in Hose ID
MI ITEM #10915799
MFR #B-1212-FOFS

Mfr description
B-1212-FOFS ORFS FEMALE FOR BRD HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.93/pc

Specifications

Dimensions

  • Dash Size
    12
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Thread Size
    1-3/16-12
  • Weight
    0.68 lb

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Connection Type
    Female
  • Coupling Connection Type
    Female
  • End 1 Style
    Female
  • Manufacturer Upc Number
    822353184455
  • Product Types
    ORFS Female with Stem Hexagon
  • Style
    Straight
  • Thread Standard
    ORFS
  • Thread Type
    Female
  • Type
    ORFS Female Coupling
  • UPC_NO
    822353184455

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)