Motion
B-1212-FPMS
Hose End - 3/4 in Hose ID, Female
MI ITEM #10915800
MFR #B-1212-FPMS
Price$39.63/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/4 in Hose ID, Female
MI ITEM #10915800
MFR #B-1212-FPMS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.63/pc

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • End 2 Size
    0.7500 in
  • Hose Cut-Off Factor
    1.1260 in, 28.60 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • SAE Size
    -12
  • Size
    0.7500 in
  • Thread Size
    3/4-14
  • Weight
    0.63 lb
  • Width
    1.0630 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • Coupling Connection Type
    Female
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • End Gender
    Female
  • Fitting Connection Family
    NPSM
  • Fitting Type
    Pipe Swivel
  • Manufacturer Catalog Number
    B-1212-FPMS
  • Manufacturer Upc Number
    822353183151
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    NPSM
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
  • Type
    NPSM Female Coupling
  • UPC_NO
    822353183151

Overview

Mfr description
B-1212-FPMS NPSM FEMALE SWIVEL BRD HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought