Motion
B-1212-FSAE
Hose End - 3/4 in Hose ID, Female
Mi Item #10915801
MFR #B-1212-FSAE
Price$31.01/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/4 in Hose ID, Female
Mi Item #10915801
MFR #B-1212-FSAE

Mfr description
B-1212-FSAE SAE 45 DEG SEAT FOR BRD HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.01/pc

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    12
  • Hose Cut-Off Factor
    1.1260 in, 28.60 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • SAE Size
    -12
  • Thread Size
    1-1/16-14
  • Weight
    0.52 lb

Details

  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    SAE
  • Connection 2 Short Name
    SAE 45
  • Connection Type
    SAE 45 ° Flare
  • Coupling Connection Type
    Female
  • End 1 Style
    SAE 45° Flare
  • End Gender
    Female
  • Fitting Connection Family
    SAE 45deg Flare
  • Fitting Type
    SAE 45 °Flare
  • Manufacturer Upc Number
    822353185018
  • Mating Angle
    45 °
  • Port Gender
    Female
  • Product Types
    SAE Female Swivel 45° Seat
  • Seal Type
    45 °SAE Flare
  • Seated Angle
    45 °
  • Style
    45 °Elbow
  • Swivel
    Swivel
  • Thread Standard
    SAE
  • Thread Type
    SAE 45 °Flare
  • UPC_NO
    822353185018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)