Motion
B-1216-C629
B-1216-C629 3/4 in. Hose ID Size and 1 in. Flange 90º Flange SAE 6000 PSI J518 Code 62
MI ITEM #10915820
MFR #B-1216-C629
List Price$118.76/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-1216-C629 3/4 in. Hose ID Size and 1 in. Flange 90º Flange SAE 6000 PSI J518 Code 62
MI ITEM #10915820
MFR #B-1216-C629

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.76/pc for your price

Overview

Mfr description
B-1216-C629 90 DG FLANGE CODE 62 BRD HOS

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353185391
  • Product Types
    90° Flange SAE 6000 PSI J518 Code 62
  • UPC_NO
    822353185391
  • Working Pressure
    6000 psi
  • Maximum Operating Pressure
    6000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought