Overview
Mfr description
B-1216-FBO4 45 DG BSP FEMALE BRD HOSE
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353185957
- Product Types45° BSPP Female 60° Cone with O-Ring
- UPC_NO822353185957
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data