Overview
Mfr description
B-1216-FJDH JIC 37 DEG FEM DBL HEX BRD H
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353184257
- UPC_NO822353184257
- Weight0.65 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data