Motion
B-1230-FKOS
Hose End - 3/4 in Hose ID, Female
Mi Item #10915841
MFR #B-1230-FKOS
Price$43.61/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/4 in Hose ID, Female
Mi Item #10915841
MFR #B-1230-FKOS

Mfr description
B-1230-FKOS KOMATSU FEM SWIVEL BRD HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.61/pc

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • End 2 Size
    30x1.5
  • Hex Body
    1.4173 in
  • Hex Size
    36 mm
  • Hose Cut-Off Factor
    1.0870 in, 27.60 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • SAE Size
    -12
  • Size
    0.7500 in
  • Thread Size
    30x1.5
  • Weight
    0.61 lb
  • Width
    1.4173 in

Details

  • Connection 1 Short Name
    Hose ID
  • Connection 2 Short Name
    Komatsu
  • Connection Type
    Female
  • Coupling Connection Type
    Female
  • End 1 Style
    Female
  • End Gender
    Female
  • Fitting Connection Family
    Komatsu
  • Fitting Type
    Female Coupling
  • Manufacturer Upc Number
    822353187142
  • Port Gender
    Female
  • Product Types
    Komatsu Female
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    Hose ID
  • Thread Type
    Female
  • Type
    Female Coupling
  • UPC_NO
    822353187142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)