Overview
Mfr description
B-1230-FM4L 45 DG METRIC FEMALE BRD HOSE
Specifications
- ManufacturerName (description attribute)Kuriyama
- UPC_NO822353186640
- Manufacturer Upc Number822353186640
- Product Types45° Metric Female 24° Cone with O-Ring - Light DIN 3865
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data