Motion
B-1230-FMOH
Metric Female 24º Braided Hose
Mi Item #10915845
MFR #B-1230-FMOH
Price$58.11/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Female 24º Braided Hose
Mi Item #10915845
MFR #B-1230-FMOH

Mfr description
B-1230-FMOH METRIC FEMALE 24 DEG BRD HOS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.11/pc

Specifications

Dimensions

  • Weight
    0.65 lb

Details

  • Coupling Connection Type
    Female
  • Manufacturer Upc Number
    822353186862
  • Product Types
    Metric Female 24° Cone with O-Ring - Heavy DIN 3865
  • Standards Met
    DIN 3865
  • UPC_NO
    822353186862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)