Motion
B-1230-FMOL
B-1230-FMOL 19.0 mm Hose ID Size and 30x2.0 F Thread Dia x Pitch Metric Female 24º Cone with O-Ring - Light Din. 3865
MI ITEM #10915846
MFR #B-1230-FMOL
List Price$42.09/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-1230-FMOL 19.0 mm Hose ID Size and 30x2.0 F Thread Dia x Pitch Metric Female 24º Cone with O-Ring - Light Din. 3865
MI ITEM #10915846
MFR #B-1230-FMOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.09/pc for your price

Overview

Mfr description
B-1230-FMOL METRIC SWIVEL FEMALE BRD HOS

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Coupling Connection Type
    Female
  • Manufacturer Upc Number
    822353186558
  • UPC_NO
    822353186558
  • Standards Met
    DIN 3865
  • Weight
    0.55 lb
  • Product Types
    Metric Female 24° Cone with O-Ring - Light DIN 3865

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought