Overview
Mfr description
B-1236-FM4H 45 DG METRIC FEM BRD HOSE
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353186978
- Product Types45° Metric Female 24° Cone with O-Ring - Heavy DIN 3865
- UPC_NO822353186978
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data