Overview
Mfr description
B-1236-FM9H 90 DG METRIC FEMALE BRD HOSE
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353187081
- Product Types90° Metric Female 24° Cone with O-Ring - Heavy DIN 3865
- UPC_NO822353187081
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data