Motion
B-1236-FMOH
B-1236-FMOH 19.0 mm Hose ID Size and 36x2.0 F Thread Dia x Pitch Metric Female 24º Cone with O-Ring - Heavy Din. 3865
MI ITEM #10915851
MFR #B-1236-FMOH
List Price$57.44/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-1236-FMOH 19.0 mm Hose ID Size and 36x2.0 F Thread Dia x Pitch Metric Female 24º Cone with O-Ring - Heavy Din. 3865
MI ITEM #10915851
MFR #B-1236-FMOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.44/pc for your price

Overview

Mfr description
B-1236-FMOH METRIC FEMALE 24 DEG BRD HOS

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Coupling Connection Type
    Female
  • Manufacturer Upc Number
    822353186879
  • UPC_NO
    822353186879
  • Standards Met
    DIN 3865
  • Weight
    0.94 lb
  • Product Types
    Metric Female 24° Cone with O-Ring - Heavy DIN 3865

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought