Overview
Mfr description
B-1236-MMSH METRIC 24 DG DIN ALL BRD HOS
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353186435
- Product TypesMetric Male 24° Seat - Heavy DIN 3853
- UPC_NO822353186435
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data