Overview
Mfr description
B-1612-FOFS ORFS FEMALE FOR BRD HOSE
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353184479
- UPC_NO822353184479
- TypeORFS Female Coupling
- Weight0.89 lb
- Product TypesORFS Female with Stem Hexagon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data