Motion
B-1616-C62S
Hose End - 1 in Hose ID
MI ITEM #10915863
MFR #B-1616-C62S
Price$91.12/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1 in Hose ID
MI ITEM #10915863
MFR #B-1616-C62S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.12/pc

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Flange Diameter
    1.8740 in, 47.60 mm
  • Hose Cut-Off Factor
    2.2200 in, 56.39 mm
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Size
    1.0000 in
  • Weight
    1.03 lb

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Code 62 Flange
  • Connection Type
    Code 62 Flange
  • End 1 Style
    Code 62 Flange
  • Fitting Connection Family
    Code 62 Flange
  • Fitting Type
    Code 62 Flange
  • Manufacturer Upc Number
    822353185278
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 psi, 413.7 bar
  • Product Types
    Flange SAE 6000 PSI J518 Code 62
  • Seal Type
    Code 62 Flange
  • Standards Met
    SAE J518
  • Style
    Straight
  • Thread Standard
    Code 62 Flange
  • Thread Type
    Code 62 Flange
  • Type
    Flange
  • UPC_NO
    822353185278
  • Working Pressure
    6000 psi

Overview

Mfr description
B-1616-C62S FLANGE SAE CODE 62 BRD HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought