Motion
B-1616-FBPO
Hose End - 1 in Hose ID, Female
MI ITEM #10915867
MFR #B-1616-FBPO
Price$51.24/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1 in Hose ID, Female
MI ITEM #10915867
MFR #B-1616-FBPO

Mfr description
B-1616-FBPO BSP FEM 60 DG CONE BRD HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.24/pc

Specifications

Dimensions

  • Angle
    60 °
  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Hex Body
    1.4961 in
  • Hex Size
    38 mm
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Size
    1.0000 in
  • Thread Size
    1-11 BSPP
  • Weight
    0.66 lb
  • Width
    1.4961 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    BSPP
  • Connection Type
    BSPP
  • Coupling Connection Type
    Female
  • End 1 Style
    BSPP
  • End Gender
    Female
  • Fitting Connection Family
    BSPP (G)
  • Fitting Type
    BSPP (Parallel)
  • Manufacturer Catalog Number
    B-1616-FBPO
  • Manufacturer Compatibility
    Alfagomma
  • Manufacturer Upc Number
    822353185827
  • Mating Angle
    60 °
  • Port Gender
    Female
  • Product Types
    BSPP Female 60° Cone with O-Ring
  • Seated Angle
    60 °
  • Style
    Straight
  • Thread Angle
    55 °
  • Thread Standard
    BSPP
  • Thread Type
    BSPP
  • UPC_NO
    822353185827

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)