Overview
Mfr description
B-1616-FJDH JIC 37 DEG FEM DBL HEX BRD H
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353184271
- UPC_NO822353184271
- Weight0.77 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data