Overview
Mfr description
B-1616-FJSH JIC FEMALE SWIVEL 1-PC BRD H
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353181041
- UPC_NO822353181041
- Weight0.69 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data