Specifications
Dimensions
- Weight1.02 lb
Details
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353184486
- Product TypesORFS Female with Stem Hexagon
- TypeORFS Female Coupling
- UPC_NO822353184486
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)