Overview
Mfr description
B-1616-MOFS ORFS SOLID MALE ALL BRD HOSE
Specifications
- Connection TypeMale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353183342
- Product TypesORFS Male
- TypeORFS Male
- UPC_NO822353183342
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data