Motion
B-1620-C62S
B-1620-C62S 1 in. Hose ID Size and 1 1/4 in. Flange SAE 6000 PSI J518 Code 62
MI ITEM #10915899
MFR #B-1620-C62S
List Price$109.79/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-1620-C62S 1 in. Hose ID Size and 1 1/4 in. Flange SAE 6000 PSI J518 Code 62
MI ITEM #10915899
MFR #B-1620-C62S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.79/pc for your price

Overview

Mfr description
B-1620-C62S FLANGE SAE CODE 62 BRD HOSE

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353185285
  • UPC_NO
    822353185285
  • Standards Met
    SAE J518
  • Type
    Flange
  • Weight
    1.27 lb
  • Working Pressure
    6000 psi
  • Product Types
    Flange SAE 6000 PSI J518 Code 62

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text