Overview
Mfr description
B-1620-MJIC JIC MALE FOR BRAIDED HOSE
Specifications
- Connection TypeMale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353182963
- Product TypesJIC Male 37° Cone
- UPC_NO822353182963
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data