Overview
Mfr description
B-1633-FKOS KOMATSU FEM SWIVEL BRD HOSE
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353187159
- UPC_NO822353187159
- TypeFemale Coupling
- Weight1.01 lb
- Product TypesKomatsu Female
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data