Motion
BARK400X100
BARK400X100 "Bark Hose" BARK™ Series 4 in. ID and 100 ft Standard Length Standard Duty PVC Material Handling Hose
Mi Item #10915947
MFR #BARK400X100
Price$17.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BARK400X100 "Bark Hose" BARK™ Series 4 in. ID and 100 ft Standard Length Standard Duty PVC Material Handling Hose
Mi Item #10915947
MFR #BARK400X100

Mfr description
BARK400X100 TIGERFLEX BARK BLOWING 4"X10
  • Abrasion Resistant PVC Tube - Formulated from highly durable PVC compounds for increased abrasion and tear resistance versus standard PVC hoses. Convoluted Outer Cover - Provides increased hose flexibility. Allows for easier unwinding and winding on hose reels. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.90/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Application
    Lawn and leaf collection, Material handling - standard duty, Mulch, bark, wood chips and other surfacing material delivery, Soil, seed and compost delivery
  • Color
    Transparent
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Abrasion Resistant PVC Tube
  • Manufacturer Upc Number
    822353149584
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Bark Hose BARK™ Series Standard Duty PVC Material Handling Hose
  • Type
    Standard Duty PVC Material Handling Hose
  • UPC_NO
    822353149584
  • Working Pressure
    11 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)