Motion
BBOLT-04
BSP Bolt 1/4"
Mi Item #10915953
MFR #BBOLT-04
Price$6.49/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BSP Bolt 1/4"
Mi Item #10915953
MFR #BBOLT-04

Mfr description
BBOLT-04 BSP BOLT 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.49/pc

Specifications

Dimensions

  • Hex Body
    0.7480 in
  • Hex Size
    0.7480 in
  • Length
    1.1811 in
  • Overall Length
    30 mm
  • Thread Size
    1/4-19
  • Thread Size B
    25 mm
  • Weight
    0.08 lb
  • Width
    0.7480 in

Details

  • Configuration
    Banjo
  • Connection Type
    BSPP
  • End 1 Style
    BSPP
  • Fitting Connection Family
    BSPP (G)
  • Fitting Shape
    Bolt
  • Manufacturer Upc Number
    822353103753
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSPP Bolt - BBOLT Series
  • Thread Standard
    BSPP
  • Thread Type
    BSPP Bolt
  • Type
    Bolt
  • UPC_NO
    822353103753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)