Motion
BBOLT-06
BSP Bolt 3/8"
Mi Item #10915954
MFR #BBOLT-06
Price$8.34/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BSP Bolt 3/8"
Mi Item #10915954
MFR #BBOLT-06

Mfr description
BBOLT-06 BSP BOLT 3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.34/pc

Specifications

Dimensions

  • Length
    1.4960 in
  • Overall Length
    38 mm
  • Stem Length
    1.2200 in
  • Thread Size
    3/8-19
  • Thread Size B
    31 mm
  • Weight
    0.13 lb

Details

  • Manufacturer Upc Number
    822353103760
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSPP Bolt - BBOLT Series
  • Thread Standard
    BSPP
  • Thread Type
    BSPP Bolt
  • Type
    Bolt
  • UPC_NO
    822353103760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)