Motion
BBOLT-08
BSP Bolt 1/2"
Mi Item #10915955
MFR #BBOLT-08
Price$12.09/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BSP Bolt 1/2"
Mi Item #10915955
MFR #BBOLT-08

Mfr description
BBOLT-08 BSP BOLT 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.09/pc

Specifications

Dimensions

  • Hex Body
    0.9449 in
  • Hex Size
    24 mm
  • Length
    1.8110 in
  • Overall Length
    46 mm
  • Thread Size
    1/2-14
  • Thread Size B
    38 mm
  • Weight
    0.21 lb
  • Width
    1.0630 in

Details

  • Additional Details
    Two-Piece Fittings, Standard Inserts, International End Configurations
  • Configuration
    Straight
  • Connection 1 Short Name
    BSPP
  • Connection Type
    BSPP
  • End 1 Style
    BSPP
  • Fitting Connection Family
    BSPP (G)
  • Fitting Type
    BSPP (Parallel)
  • Manufacturer Upc Number
    822353103777
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSPP Bolt - BBOLT Series
  • Style
    Straight
  • Thread Standard
    BSPP
  • Thread Type
    BSPP Bolt
  • Type
    Bolt
  • UPC_NO
    822353103777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)