Motion
BBOLT-10
Hose End - 51 mm Hose ID
Mi Item #10915956
MFR #BBOLT-10
Price$30.86/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 51 mm Hose ID
Mi Item #10915956
MFR #BBOLT-10

Mfr description
BBOLT-10 BSP BOLT 5/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.86/pc

Specifications

Dimensions

  • Hex Body
    1.1020 in
  • Hex Size
    1.1020 in
  • Hose Inside Diameter
    51 mm
  • Inside Diameter
    2.0080 in, 51 mm
  • Overall Length
    51 mm
  • Thread Size
    5/8-14
  • Thread Size B
    42 mm
  • Weight
    0.21 lb
  • Width
    1.1020 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    BSPP
  • Connection Type
    BSPP
  • End 1 Style
    BSPP
  • Manufacturer Upc Number
    822353103784
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSPP Bolt - BBOLT Series
  • Thread Standard
    BSPP
  • Thread Type
    BSPP Bolt
  • Type
    Bolt
  • UPC_NO
    822353103784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)