Motion
BBOLT-12
BBOLT-12 56 mm A Two-Piece Fittings, Standard Inserts, International End Configurations - BSPP Bolt - BBOLT Series
MI ITEM #10915957
MFR #BBOLT-12
List Price$48.94/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BBOLT-12 56 mm A Two-Piece Fittings, Standard Inserts, International End Configurations - BSPP Bolt - BBOLT Series
MI ITEM #10915957
MFR #BBOLT-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.94/pc for your price

Overview

Mfr description
BBOLT-12 BSP BOLT 3/4"

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Thread Size B
    47 mm
  • Thread Type
    BSPP Bolt
  • Thread Size
    3/4-14
  • Overall Length
    56 mm
  • Manufacturer Upc Number
    822353171073
  • UPC_NO
    822353171073
  • Type
    Bolt
  • Thread Standard
    BSPP
  • Weight
    0.37 lb
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSPP Bolt - BBOLT Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought