Motion
BCAP-24SH
Hose End - Brass Material
Mi Item #10915982
MFR #BCAP-24SH
Price$44.86/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material
Mi Item #10915982
MFR #BCAP-24SH

Mfr description
BCAP-24SH BRASS CAP W/CHAIN 1-1/2" NPSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.86/pc

Specifications

Dimensions

  • Weight
    0.55 lbs

Details

  • Application
    Designed for use in connection of hoses, nozzles, hydrants, pipes, or other fittings using NST, NPSH, or GHT threads.
  • Configuration
    Cap
  • Connection Type
    NPSH
  • End 1 Style
    NPSH
  • Fitting Shape
    Cap
  • Material
    Brass
  • Maximum Operating Pressure
    300 psi
  • Maximum Working Pressure
    300 psi, 20.7 bar
  • Product Types
    Cap
  • Style
    Hydrant Adapters
  • Thread Type
    NPSH
  • Type
    Cap with Chain
  • UPC_NO
    822353155431
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)