Motion
BCAP-40ST
Hose End - Brass Material
Mi Item #10915985
MFR #BCAP-40ST
Price$84.91/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material
Mi Item #10915985
MFR #BCAP-40ST

Mfr description
BCAP-40ST BRASS CAP W/CHAIN 2-1/2" NST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.91/pc

Specifications

Dimensions

  • End 1 Size
    2.5000 in
  • Size
    2.5000 in
  • Thread Size
    2-1/2
  • Weight
    1.32 lbs

Details

  • Additional Details
    Designed for use in connection of hoses, nozzles, hydrants, pipes, or other fittings using NST, NPSH, or GHT threads, Brass adapters are more durable and heat resistant than aluminum adapters.
  • Application
    Hoses, nozzles, hydrants, pipes, or other fittings
  • Configuration
    Cap
  • Fitting Connection Family
    NST
  • Fitting Shape
    Cap
  • Fitting Type
    Cap
  • Material
    Brass
  • Maximum Operating Pressure
    300 psi
  • Maximum Working Pressure
    300 psi, 20.7 bar
  • Product Types
    Cap
  • Style
    Hydrant Adapters
  • Type
    Cap with Chain
  • UPC_NO
    822353155462
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)