Motion
BD400X660
BD400X660 OROFLEX® BANDAMA - BD Series 4 in. Size PVC/Nitrile Rubber Irrigation Hose
Mi Item #10915994
MFR #BD400X660
Price$19.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BD400X660 OROFLEX® BANDAMA - BD Series 4 in. Size PVC/Nitrile Rubber Irrigation Hose
Mi Item #10915994
MFR #BD400X660

Mfr description
BD400X660 BANDAMA DRAG HOSE 4" X 660
  • Proprietary PVC/Nitrile Material - Specially developed PVC/Nitrile material provides superior abrasion, UV, chemical and oil resistance compared to PVC hoses. Superior Snaking Resistance! - Specially designed to virtually eliminate instances of hose snaking, making the hose ideal for use on traveling irrigators. Unique Woven Construction - Specially designed weave pattern provides resistance to kinking, stretching and twisting. Longer Lengths - Manufactured in special 660 foot lengths to reduce possible leaking points. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.09/ft

Specifications

Details

  • Manufacturer Upc Number
    822353198261
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    OROFLEX® Bandama - BD Series PVC/Nitrile Rubber irrigation Hose
  • Typical Applications
    Flexible pipeline, Heavy duty dredge discharge, High abrasion resistant applications, Irrigation supply lines, Slurry, sludge, liquid manure pumping, Traveling irrigators
  • UPC_NO
    822353198261
  • Working Pressure
    202 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)