Motion
BD450X660
BD450X660 OROFLEX® BANDAMA - BD Series 4 1/2 in. Size PVC/Nitrile Rubber Irrigation Hose
MI ITEM #10915995
MFR #BD450X660
List Price$21.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BD450X660 OROFLEX® BANDAMA - BD Series 4 1/2 in. Size PVC/Nitrile Rubber Irrigation Hose
MI ITEM #10915995
MFR #BD450X660

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.14/ft for your price

Overview

Mfr description
BD450X660 BANDAMA DRAG HOSE 4 1/2" X 660
  • Proprietary PVC/Nitrile Material - Specially developed PVC/Nitrile material provides superior abrasion, UV, chemical and oil resistance compared to PVC hoses. Superior Snaking Resistance! - Specially designed to virtually eliminate instances of hose snaking, making the hose ideal for use on traveling irrigators. Unique Woven Construction - Specially designed weave pattern provides resistance to kinking, stretching and twisting. Longer Lengths - Manufactured in special 660 foot lengths to reduce possible leaking points. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses.

Specifications

  • Product Types
    OROFLEX® Bandama - BD Series PVC/Nitrile Rubber irrigation Hose
  • Working Pressure
    174 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Typical Applications
    Flexible pipeline, Heavy duty dredge discharge, High abrasion resistant applications, Irrigation supply lines, Slurry, sludge, liquid manure pumping, Traveling irrigators
  • Manufacturer Upc Number
    822353200407
  • UPC_NO
    822353200407

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text