Motion
BL-10GR
BRAID-Lock™ 0.89 in. OD and 200 ft Reel Length Green Non-Conductive Braided Construction 300 PSI Push-On Hose
MI ITEM #10916047
MFR #BL-10GR
List Price$5.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRAID-Lock™ 0.89 in. OD and 200 ft Reel Length Green Non-Conductive Braided Construction 300 PSI Push-On Hose
MI ITEM #10916047
MFR #BL-10GR

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$5.80/each for your price

Overview

Mfr description
BL-10GR BRAID LOCK GRN 300 PSI 5/8"

Specifications

  • Working Pressure
    300 psi
  • Hose Covering Material
    PVC/Nitrile blend, RMA Class A oil resistant and MSHA approved.
  • Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought