Motion
BR-B600
Elbow & Straight Adapters - 6 in Coupling Size, Brass Body, Part B, Coupler x Male Thread NPT
MI ITEM #10916088
MFR #BR-B600
List Price$739.55/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 6 in Coupling Size, Brass Body, Part B, Coupler x Male Thread NPT
MI ITEM #10916088
MFR #BR-B600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$739.55/pc for your price

Overview

Mfr description
BR-B600 BRASS PART B 6" COUPLER

Specifications

  • Body Material
    Brass
  • Coupling Connection Type
    Coupler x Male Thread NPT
  • Coupling Size
    6 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353034408
  • Product Types
    Brass Part B Female Coupler x Male NPT
  • Size
    6
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353034408
  • Working Pressure
    75 psi
  • Material
    Brass
  • Maximum Operating Pressure
    75 psi
  • Part Type
    Part B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought