Motion
BR-DP600
BR-DP600 6 in. Size Brass Part DP Dust Plug
MI ITEM #10916090
MFR #BR-DP600
List Price$481.68/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-DP600 6 in. Size Brass Part DP Dust Plug
MI ITEM #10916090
MFR #BR-DP600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$481.68/pc for your price

Overview

Mfr description
BR-DP600 BRASS PART DP 6" DUST PLUG
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Brass alloy is specially designed for high tensile strength and rigidity
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Brass Part DP Dust Plugs
  • Application
    •Agriculture•Chemicals•Petroleum•Construction•Material Handling•Irrigation•Fracking
  • Gasket Material
    Buna-N
  • Handle Material
    Forged Brass
  • Manufacturer Upc Number
    822353034675
  • Maximum Operating Pressure
    75 psi
  • UPC_NO
    822353034675
  • Type
    Quick-Acting Coupling
  • Working Pressure
    75 psi
  • Size
    6 in
  • Weight
    4.74 lb
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought