Motion
BRNPS-M100
Hose End - Brass Material, 1 in Hose ID, Male
Mi Item #10916098
MFR #BRNPS-M100
Price$16.23/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 1 in Hose ID, Male
Mi Item #10916098
MFR #BRNPS-M100

Mfr description
BRNPS-M100 MALE END BRASS NPS 1" SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.23/pc

Specifications

Dimensions

  • End 1 Size
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Size
    1.0000 in
  • Thread Size
    1 in
  • Weight
    0.25 lbs

Details

  • Additional Details
    Brass ASTM B124, Grade C37700
  • Application
    Connection of hoses, nozzles, hydrants, pipes, or other fittings
  • Configuration
    Straight
  • Connection Type
    NPS
  • End 1 Style
    NPS
  • End Gender
    Male
  • Fitting Connection Family
    NPS
  • Fitting Type
    Male Garden Hose Fitting
  • Material
    Brass
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Thread Type
    NPS
  • Type
    Male Garden Hose Fitting
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)