Motion
BW600X20
BW600X20 "Blue Water" BW™ Series 6 in. ID and 20 ft Standard Length Low Temperature PVC Suction Hose
Mi Item #10916156
MFR #BW600X20
Price$46.02/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BW600X20 "Blue Water" BW™ Series 6 in. ID and 20 ft Standard Length Low Temperature PVC Suction Hose
Mi Item #10916156
MFR #BW600X20

Mfr description
BW600X20 TFC BLUE WATER HOSE 6"X20'
  • "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Beware of imitations! Blue Water™ truly remains flexible in extreme cold. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover (Sizes 5" & 6") - Provides increased hose flexibility. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.02/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent Construction
  • Hose Type
    "Cold-Flex" Materials
  • Manufacturer Upc Number
    822353080436
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Blue Water BW™ Series Low Temperature PVC Suction Hose
  • Typical Applications
    Extreme cold conditions, Pumps, rental and construction dewatering, Pumps, trash, Water suction - standard duty
  • UPC_NO
    822353080436
  • Working Pressure
    40 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)