Motion
C61SF-12
C61SF-12 Alfagomma® 47.6 mm K Two-Piece Fittings, Standard Inserts, US End Configurations - Split Flange Clamp SAE J518 Code 61-3000 PSI (2 Halves/Pieces per 1 Part) - C61SF Series
MI ITEM #10916181
MFR #C61SF-12
List Price$17.73/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C61SF-12 Alfagomma® 47.6 mm K Two-Piece Fittings, Standard Inserts, US End Configurations - Split Flange Clamp SAE J518 Code 61-3000 PSI (2 Halves/Pieces per 1 Part) - C61SF Series
MI ITEM #10916181
MFR #C61SF-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.73/pc for your price

Overview

Mfr description
C61SF-12 SPLIT FLANGE CODE 61

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Size
    3/4 in-oz
  • Manufacturer Upc Number
    822353091142
  • UPC_NO
    822353091142
  • Additional Details
    Bolts, washers and o-ring are not included.
  • Type
    Split Flange
  • Weight
    0.38 lb
  • Working Pressure
    3000 psi
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - Split Flange Clamps SAE J518 Code 61 - 3000 PSI (2 Halves/Pieces per 1 Part) - C61SF Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text