Motion
C61SF-20
Split Flange Code 61
Mi Item #10916183
MFR #C61SF-20
Price$25.63/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Flange Code 61
Mi Item #10916183
MFR #C61SF-20

Mfr description
C61SF-20 SPLIT FLANGE CODE 61
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.63/pc

Specifications

Dimensions

  • End 1 Size
    1.2500 in
  • Size
    1 1/4 in-oz
  • Weight
    0.67 lb

Details

  • Additional Details
    Bolts, washers and o-ring are not included.
  • Configuration
    Straight
  • Connection 1 Short Name
    Code 61 Flange
  • Connection Type
    Code 61 Flange
  • End 1 Style
    Code 61 Flange
  • Fitting Type
    Code 61 Flange
  • Manufacturer Upc Number
    822353091166
  • Maximum Operating Pressure
    3000 psi
  • Maximum Working Pressure
    3000 psi, 206.8 bar
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - Split Flange Clamps SAE J518 Code 61 - 3000 PSI (2 Halves/Pieces per 1 Part) - C61SF Series
  • Standards Met
    SAE J518, Code 61
  • Style
    Straight
  • Thread Standard
    Code 61 Flange
  • Thread Type
    Code 61 Flange
  • Type
    Split Flange
  • UPC_NO
    822353091166
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)